Zoro Homepage

Coupling Easy Alignment Coupling, 2" Pipe, FNPT, Steel, Class 150

  • Mfr # 0320201833

  • Zoro # G2545024


product price: $48.79
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320201833
Zoro #
G2545024
UPC #
690291372599
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Steel
Class
Class 150
Item
Easy Alignment Coupling
Standards
API Specification 5L
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
150 psi@450 Degrees F
Specific Pipe Fitting Shape
Coupling
Temp. Range
-20 Degrees to 150 Degrees F
Basic Pipe Fitting Material
Metal
Color
Black
For Pipe Schedule
40
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Application
Natural Gas, Oil
Includes Seal
No
Schedule
80

Description

API Line Coupling, Steel, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.