Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Low Lead Brass Coupling, 3/4 in Female Compression X 1/2 in Female Compression

  • Mfr # 160-304NL

  • Zoro # G5158946


product price: $24.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Low Lead Brass
Tube Size
3/4"
Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-304NL
Zoro #
G5158946
UPC #
032888121034
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
3-27/32"
Fitting Length
3-27/32"
Thread Size
1/2"
Overall Length
3 13/16 in
Pipe Size
3/4"
Hex Size
2 1/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in
Bolt Hole Diameter
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Low Lead Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Max. Pressure
125 psi
Temp. Range
0 Degrees to 210 Degrees F
Standards
AB1953, IAPMO
Specific Pipe Fitting Shape
Coupling
Gasket Material
Rubber
Application
Potable Water
Seal Material
Rubber
Color
Brown
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
Compression
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side B Type
Compression
Metal Detectable
Yes

Description

Compression Coupling, Brass, Zinc Plated, For Pipe Schedule 40, 3/4 in, Female, Compression, 1/2 in, 1/2 in, Female, Compression, 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.