Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Low Temp Steel, FSW, 3/4in.

  • Mfr # 1501300771

  • Zoro # G8214281


product price: $18.79
/ea

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
3/4"
Standards
ASTM A-350/ASME SA-350 - LF2 ASME B16.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501300771
Zoro #
G8214281
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 7/16 in

Details

Item
Coupling
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Standards
ASTM A-350/ASME SA-350 - LF2 ASME B16.11
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FSW
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Finish/Coating
Phosphate
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Material Grade
LF2
Fitting Side A Gender
Female
Application
Natural Gas, Non-Potable Water, Oil
Includes Seal
No
Fitting Side A Type
Socket

Description

Coupling, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.