Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd

  • Mfr # U11400.125.0300

  • Zoro # G3425969


product price:  $15.99
/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
3 in
Hex Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11400.125.0300
Zoro #
G3425969
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Overall Length
3 in
Hex Width
1-5/8 in
Dia./Thread Size
1-1/4"-7
Length
3 in
Length (Straight Wireway)
3 in
Width Across Flats
1 5/8 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Type
Coupling
Thread Type
UNC
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc
Material Grade
Grade 2
Basic Material
Steel
Nut Style
Coupling Nut

Description

Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1 1/4 In.-7, Thread Style Fully Threaded, Hex Width 1 5/8 in, Overall Length 3 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.