Coupling Nut, 1"-14, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK
Mfr # 250398BG
Zoro # G2507434
product price:Â $22.19
/pk 2, $11.10/eaKey Features
Thread Size
1"-14
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Length
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250398BG
Zoro #
G2507434
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-14
Overall Length
2-3/4 in
Hex Width
1-3/8 in
Length
2 3/4 in
Dia./Thread Size
1"-14
Width Across Flats
1 3/8 in
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Zinc-Plated, Thread Size 1 In.-14, Thread Style Fully Threaded, Hex Width 1 3/8 in, Overall Length 2 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Sight Hole No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.