
Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 600 PK
Mfr # 142807NCUP
Zoro # G7594993
product price:Â $449.99
/pk 600, $0.75/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Hex Width
7/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142807NCUP
Zoro #
G7594993
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/4"-20
Overall Length
1-3/4 in
Hex Width
7/16 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
Coupling Nuts,1/4-20x1 3/4 7/16,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.