Coupling Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK

  • Mfr # U11400.075.0225

  • Zoro # G3426005


product price:  $6.45
/pk 2, $3.23/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
2-1/4 in
Hex Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11400.075.0225
Zoro #
G3426005
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Overall Length
2-1/4 in
Hex Width
1 in
Length (Straight Wireway)
2 1/4 in
Width Across Flats
1 in
Dia./Thread Size
3/4"-10
Length
2 1/4 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Type
Coupling
Thread Type
UNC
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Nut Style
Coupling Nut
Nut Standards
ASME B18.2.2
Material Grade
Grade 2

Description

Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.