Zoro Homepage

Coupling Nut, 3/8"-16, Brass, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK

  • Mfr # 250015BG

  • Zoro # G2854153


product price: $25.39
/pk 5, $5.08/ea

Key Features

Material
Brass
Finish
Plain
Overall Length
1-1/8 in
Hex Width
1/2 in
Standards
ASME B18.2.2; ASTM B16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250015BG
Zoro #
G2854153
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
1-1/8 in
Hex Width
1/2 in
Width Across Flats
1/2 in
Length
1 1/8 in
Dia./Thread Size
3/8"-16

Details

Item
Coupling Nut
Material
Brass
Finish
Plain
Standards
ASME B18.2.2; ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Load Capacity
2,700 lb
Thread Type
Coarse
Pack Size
Small Pack
Type
Coupling
Dimensional Standards
ASME B18.2.2
Basic Material
Brass
Nut Style
Coupling Nut
Fastener Finish
Plain
Material Quality Standards
ASTM B16
Fastener Thread Direction
Right Hand

Description

Coupling Nut, Material Grade/Class C36000, Material Brass, Finish Plain, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 1 1/8 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B16, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.