
Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1 in Lg, 1/2 in Hex Wd, 200 PK
Mfr # 371608NCUPR
Zoro # G7595124
product price:Â $99.99
/pk 200, $0.50/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Overall Length
1 in
Hex Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
371608NCUPR
Zoro #
G7595124
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/8"-16
Overall Length
1 in
Hex Width
1/2 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Type
Hex
Description
Self Drilling Screws,3/8-16x1 1/,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.