Coupling Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 650 PK

  • Mfr # 311808NCUP5

  • Zoro # G7595115


product price:  $562.99
/pk 650, $0.87/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
1-1/8 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311808NCUP5
Zoro #
G7595115
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/16"-18
Overall Length
1-1/8 in
Hex Width
1/2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C32 max
Type
Hex

Description

Coupling Nuts,5/16-18x1 1/8 1/2,PK650, Package Quantity 650

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.