Coupling Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 60 PK

  • Mfr # 874020NCUP5

  • Zoro # G7597145


product price:  $304.99
/pk 60, $5.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
2-1/2 in
Hex Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
874020NCUP5
Zoro #
G7597145
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
7/8"-9
Overall Length
2-1/2 in
Hex Width
1-1/4 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C32 max
Type
Hex

Description

Coupling Nuts,7/8-9x2 1/2 1 1/4A/,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.