Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 1250 PK

  • Mfr # 081005NCUP5

  • Zoro # G7585918


product price:  $377.99
/pk 1250, $0.30/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Overall Length
5/8 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081005NCUP5
Zoro #
G7585918
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#8-32
Overall Length
5/8 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C32 max
Type
Hex

Description

Coupling Nuts,8-32X5/8-5/16 A/F,PK1250, Package Quantity 1250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products