Coupling Nut, #8-32, Steel, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 1000 PK

  • Mfr # 081005NCUP

  • Zoro # G7594494


product price:  $309.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Overall Length
5/8 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081005NCUP
Zoro #
G7594494
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
#8-32
Overall Length
5/8 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,8-32X5/8-5/16 Hex,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.