Zoro Homepage

Coverall, M, 28 in Inseam, Snap

  • Mfr # 5WYR5

  • Zoro # G0075293


product price: $46.29
/ea

Key Features

Size
M
Fits Waist Size
40 in
Color
Orange
Fits Chest Size
38 in to 40 in
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WYR5
Zoro #
G0075293
UPC #
190735106068
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
40 in
Fits Chest Size
38 in to 40 in
Sleeve Length
34 3/4 in

Details

Item
Coverall
Color
Orange
Fabric Weight
9 oz
Inseam
28 in
Closure Type
Snap
Flame-Retardant Material
Flame-Retardant Treated Cotton
Tested in Accordance With
ASTM D6413/D6413M-2013a
Cuff Style
Open Wrists and Ankles
Number of Pockets
7
Shop By
Closeouts

Description

Closure Type Snap, Color Orange, Fabric Weight 9 oz, Inseam 28 in, Coverall, Size M, Sleeve Length 34 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.