Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub

  • Mfr # 4117-012

  • Zoro # G3446231


product price: $5.79
/ea

Key Features

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4117-012
Zoro #
G3446231
UPC #
00011651990459
Country of Origin
Germany

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
2 15/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Item
45 Degree Elbow
Standards
ASTM D2846
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Connection Type
CTS Hub
Color
Tan
Pipe Fitting Schedule/Class
Schedule SDR-11
Max. Temp.
180 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Max. Pressure
400 psi@73 Degrees F
Basic Pipe Fitting Material
Plastic
Connection Type
CTS Socket Hub x CTS Socket Hub
Temp. Range
73 Degrees to 180 Degrees F
Fitting Side A Type
CTS Hub
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Application
Non-Potable Water
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
Not Rated
Schedule
Schedule SDR 11
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
CTS Socket Hub
Fitting Material
CPVC
Fitting Side A Connection Type
CTS Socket Hub
Fitting Shape
45 Degrees Elbow
Fitting Side 1 Connection Type
Socket
Operating Pressure - Maximum
Not Rated
Operating Temperature - Maximum
180 Degrees F
Includes Center Stop
Rolled Center Stop
Fitting Side 2 Connection Type
Socket
For Media Type
Non-Potable Water

Description

Sweat Fitting Elbow, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material CPVC, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Includes Center Stop Rolled Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 2 15/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.