Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub

  • Mfr # 2GKA3

  • Zoro # G3039276


product price: $1.15
/ea

Key Features

Fitting Connection Type
MNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GKA3
Zoro #
G3039276
UPC #
190735930762
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Socket Depth
23/32 in
Fitting Side A Pipe Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Overall Length
1 1/2 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Connection Type
MNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Item
Adapter, CTS
Standards
ASTM D2846
Max. Temp.
180 Degrees F
Pipe Fitting Schedule/Class
Schedule SDR-11
Color
Light Yellow
Specific Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
MNPT X CTS Socket Hub
Max. Pressure
100 psi
Specific Pipe Fitting Shape
Adapter
Schedule
SDR-11
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Pressure
150 psi
Application
Tubing Systems
Maximum Operating Temperature
212 Degrees F
Fitting Material
CPVC
Minimum Operating Temperature
32 Degrees F
Fitting Side A Connection Type
MNPT
Fitting Side B Connection Type
CTS Socket Hub
Precleaned
Cleaned and Bagged
Compatible Tube Material
CPVC
Fitting Shape
Straight
Fitting Side 2 Connection Type
Socket
Material Grade
Schedule SDR-11
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Maximum
212 Degrees F
Includes Center Stop
Rolled Center Stop
Operating Temperature - Minimum
32 Degrees F
Fitting Features
Rigid

Description

Sweat Fitting Adapter, Application Tubing Systems, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side A Pipe Size 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Straight Adapter, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.