Shop ZORO SELECT

CPVC Adapter, Schedule SDR-11, 1" Pipe Size, FNPT x CTS Socket Hub

  • Mfr # 2GJZ7
  • Zoro # G3423594

product price: 
$
0.86
/ea

Key Features

Fitting Connection Type
FNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2GJZ7
Zoro #
G3423594
UPC #
190735934098
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side A Pipe Size
1 in
Fitting Side 1 Pipe Size
1 in

Details

Fitting Connection Type
FNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Item
Adapter
Standards
ASTM D2846
Color
Light Yellow
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Schedule SDR-11
Max. Temp.
180 Degrees F
Max. Pressure
100 psi
Pipe Fitting Connection Type
FNPT X CTS Socket Hub
Shop By
Closeouts
Schedule
SDR-11
Maximum Operating Pressure
100 psi
Fitting Material
CPVC
Maximum Operating Temperature
180 Degrees F
Fitting Side B Connection Type
CTS Socket Hub
Fitting Side A Connection Type
FNPT
Fitting Shape
Straight
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
100 psi
Fitting Side 2 Connection Type
Socket
Fitting Side 1 Connection Type
FNPT
Compatible Tube Material
Copper
Connector Type
Adapter
Wire Color
Light Yellow

Description

Sweat Fitting Adapter, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Material CPVC, Fitting Side A Pipe Size 1 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASTM D2846, Color Light Yellow, Compatible Tube Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.