Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Angle Valve, Schedule 40 DWV, 1/2" x 3/8" Pipe Size, Socket x Compression

  • Mfr # 7722-073

  • Zoro # G5167617


product price: $57.39
/ea

Key Features

Fitting Connection Type
Socket x Compression
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Valve
Fitting Schedule/Class
Schedule 40 DWV
Pipe Size - Pipe Fitting
1/2" x 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7722-073
Zoro #
G5167617
UPC #
-
Country of Origin
Cambodia

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Pipe Size - Valves
1/2 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
1/2 in
Overall Length
2.38 in

Details

Fitting Connection Type
Socket x Compression
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Valve
Fitting Schedule/Class
Schedule 40 DWV
Item
Angle Valve
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Valve
Pipe Fitting Connection Type
Socket X Compression
Max. Pressure
600 psi
Specific Pipe Fitting Shape
Valve
Color
Gray
Pipe Fitting Schedule/Class
Schedule 40 DWV
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Max. Temp.
220 Degrees F
Body Material
CPVC
Stem Material
Plastic
Handle Material
CPVC
Body Material - Valves
CPVC
Valve Class
Schedule 40 DWV
Connection Type - Valves
MNPT x Socket
Shape
Valve
Max. Fluid Temp. - Valves
220 Degrees F
Valve Handle Design
Tee
Item - Globe Valves
Globe Valve
Seal Material
EPDM
Max. Fluid Pressure - Valves
100 psi
Body Style
Angle
Handle Operation
1/4-Turn
Maximum Pressure - Operating
100 psi
Connection Type - Side 1
Socket
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Operating Temperature - Maximum
220 Degrees F
Connection Gender - Side 1
Male
Handle Type
Lever
Valve Series
CTS ANGLE SUPPLY STOP

Description

Angle Valve, Handle Operation 1/4-Turn, Body Material CPVC, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Male, Connection Type - Side 1 Socket, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 NPT, Maximum Pressure - Operating 100 psi, Operating Temperature - Maximum 220 Degrees F, Handle Type Lever, Body Style Angle, Standards NSF 61 Certified, Seal Material EPDM, Overall Length 2.38 in, Handle Material CPVC, Stem Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.