Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 1ftx1", 0.0625"T, Gray

  • Mfr # PS-CPVC-35

  • Zoro # G4378485


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-35
Zoro #
G4378485
UPC #
193005019389
Country of Origin
China

Dimensions

Length
1 ft
Width
1 in
Thickness
0.062 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 12 in L
Plastic Thickness
0.0625 in
Plastic Length
12 in
Plastic Width
1 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Temperature Range
30 Degrees to 200 Degrees F
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.006 in
UV Resistant
No
Water Absorption
0.04 %
Plastic Clarity
Opaque
Machinability
100 %
Plastic Density
0.056 lb/cu in
Wear Factor
Fair
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
30 Degrees F
Plastic Hardness
Rockwell R115
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.6
Water Absorption Rating
Excellent
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,600 MPa
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
0.04 lb
Shore Hardness
85 Shore D
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.