Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 1ftx1.5", 1"T, Gray

  • Mfr # PS-CPVC-147

  • Zoro # G4381504


product price: $20.39
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-147
Zoro #
G4381504
UPC #
193005019907
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
1.000 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Thickness
1 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
30 Degrees F
Plastic Density
0.056 lb/cu in
Water Absorption Rating
Excellent
Friction Coefficient
0.6
UV Resistant
No
Plastic Hardness
Rockwell R115
Machinability
100 %
Plastic Thickness Tolerance
+0.049/-0.041 in
Impact Strength
1.2 ft-lb/in
Temperature Range
30 Degrees to 200 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.04 %
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Rating
Not Slippery
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Weight
1.01 lb
UV-Resistant
Not UV-Resistant

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.