Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 1ftx3", 0.25"T, Gray

  • Mfr # PS-CPVC-107

  • Zoro # G4384758


product price: $11.49
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-107
Zoro #
G4384758
UPC #
193005021887
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width
3 in
Nominal Size
3 in W x 12 in L

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Durometer
Rockwell R115
UV Resistant
No
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Maximum Temperature
200 Degrees F
Water Absorption Rating
Excellent
Impact Strength
1.2 ft-lb/in
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Plastic Clarity
Opaque
Temperature Range
30 Degrees to 200 Degrees F
Minimum Temperature
30 Degrees F
Friction Coefficient
0.6
Friction Rating
Not Slippery
Machinability
100 %
Wear Factor
Fair
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Weight
0.5 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.