Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 1ftx4", 0.5"T, Gray

  • Mfr # PS-CPVC-139

  • Zoro # G4383087


product price: $24.85
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-139
Zoro #
G4383087
UPC #
193005022204
Country of Origin
China

Dimensions

Length
1 ft
Width
4 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Plastic Width
4 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 12 in L

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption
0.04 %
Impact Strength Rating
Poor
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.013/-0.041 in
Impact Strength
1.2 ft-lb/in
Wear Factor
Fair
Plastic Density
0.056 lb/cu in
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.6
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness
Rockwell R115
Machinability
100 %
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,600 MPa
Scratch-Resistant
Not Scratch-Resistant
Weight
1.34 lb
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.