Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 4ftx4", 1"T, Gray

  • Mfr # PS-CPVC-166

  • Zoro # G4383875


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-166
Zoro #
G4383875
UPC #
193005022587
Country of Origin
China

Dimensions

Length
4 ft
Width
4 in
Thickness
1.000 in
Plastic Width
4 in
Nominal Size
4 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in
Plastic Length
4 ft

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Friction Coefficient
0.6
Friction Rating
Not Slippery
Plastic Density
0.056 lb/cu in
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength
1.2 ft-lb/in
Water Absorption Rating
Excellent
Water Absorption
0.04 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Machinability
100 %
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness
Rockwell R115
Maximum Temperature
200 Degrees F
UV Resistant
No
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
Weight
10.75 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant

Description

CPVC Bar, CPVC, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.