Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged

  • Mfr # 9853-020

  • Zoro # G2967824


product price: $30.15
/ea

Key Features

Fitting Connection Type
Flanged
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9853-020
Zoro #
G2967824
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
6"
Flange Outside Diameter
6 in
Bolt Circle Diameter
4 3/4 in
Flange Thickness
11/16 in
Bolt Hole Diameter
11/16 in
Nominal Pipe Size
2 in
Overall Length
7/8 in

Details

Fitting Connection Type
Flanged
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Blind Flange
Standards
ASTM D1784, NSF14 Certified
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Max. Temp.
210 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi @ 73 Degrees F
Specific Pipe Fitting Shape
Blind Flange
Pipe Fitting Connection Type
Flanged
Number of Holes
4
Specific Fitting Shape
Blind Flange
Temp. Range
210 Degrees F
For Pipe Schedule
80
Number of Bolt Holes
4
Application
Non-Potable Water, Potable Water
Connection Surface
Flat
Class
Class 150
Schedule
Schedule 80
Low Lead Certified Standard
NSF61
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Certified

Description

Flange, Blind, 2 in Nominal Pipe Size, 6 in Flange Outside Diameter, 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 7/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.