Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT

  • Mfr # 9839-052

  • Zoro # G5328093


product price: $6.89
/ea

Key Features

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/8" x 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9839-052
Zoro #
G5328093
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Size (Fittings)
3/8" x 1/4"
Overall Length
3/4 in
Hex Size
7/8 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1/2 in
For Pipe Outside Diameter
3/8 in
Fitting Side B Outside Diameter
1 in

Details

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Bushing
Standards
NSF
Max. Temp.
176 Degrees F
Specific Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Specific Fitting Shape
Bushing
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Maximum Operating Pressure
460 psi @ 73 Degrees F
Fitting Side B Type
NPT
Application
Non-Potable Water, Potable Water
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61
Includes Seal
No
Fitting Side A Gender
Male
Includes Shield
No
Fitting Side A Pipe Threading
18
Includes Plug
No
For Pipe Schedule
80

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1/4 in, Male, NPT, 1/2 in, 18, 3/8 in, Male, NPT, 1 in, 18, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/8 in, 51/64 in Overall Length, 460 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.