Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bushing, Schedule 80, 8" x 6" Pipe Size, Spigot x Socket

  • Mfr # 9837-585

  • Zoro # G5328145


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
8" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9837-585
Zoro #
G5328145
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8" x 6"
Pipe Size (Fittings)
8" x 6"
Fitting Side B Nominal Pipe Size
8 in
Hex Size
9 1/16 in
For Pipe Outside Diameter
8 in
Overall Length
4 5/8 in
Fitting Side A Outside Diameter
8 5/8 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
9 1/16 in

Details

Fitting Connection Type
Spigot x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Bushing
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Max. Temp.
176 Degrees F
Specific Fitting Shape
Bushing
Specific Pipe Fitting Shape
Bushing
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side A Gender
Male
Includes Plug
No
Fitting Side B Type
Socket
For Pipe Schedule
80
Includes Seal
No
Low Lead Certified Standard
NSF 61
Application
Non-Potable Water, Potable Water
Includes Shield
No
Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
Fitting Side B Gender
Male
Maximum Operating Pressure
250 psi @ 73 Degrees F
Fitting Side A Type
Spigot

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 6 in, Male, Spigot, 8 5/8 in, 8 in, Male, Socket, 9 1/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 8 in, 4 21/32 in Overall Length, 250 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.