Zoro Homepage

CPVC Cap, Schedule 80, 1" Pipe Size, Socket

  • Mfr # 9847-010

  • Zoro # G0291103


product price: $10.99
/ea

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9847-010
Zoro #
G0291103
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Overall Length
1 5/8 in
Nominal Pipe Size
1 in
Outside Diameter
1 7/8 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Item
Cap
Standards
ASTM D1784, NSF14
Specific Pipe Fitting Shape
Cap
Color
Gray
Max. Temp.
210 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Cap
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
630 psi @ 73 Degrees F
Temp. Range
0 Degrees to 210 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Includes Seal
No
Schedule
Schedule 80
Fitting Side A Pipe Threading
11 1/2
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No

Description

Cap, 1 in Nominal Pipe Size, CPVC, Schedule 80, Female Socket, For Pipe Schedule Schedule 80, 1 7/8 in Outside Diameter, 1 5/8 in Overall Length, 630 psi Maximum Operating Pressure, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 11 1/2, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.