Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Cap, Schedule 80, 1/4" Pipe Size, FNPT

  • Mfr # 9848-002

  • Zoro # G5328111


product price: $4.19
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9848-002
Zoro #
G5328111
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Nominal Pipe Size
1/4 in
Overall Length
15/16 in
Outside Diameter
15/16 in
Thread Size
1/4"-18

Details

Fitting Connection Type
FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Item
Cap
Standards
NSF
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Cap
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Cap
Max. Temp.
176 Degrees F
Temp. Range
0 Degrees to 176 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
80
Low Lead Compliance Level
Certified
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Schedule
Schedule 80
Application
Non-Potable Water, Potable Water

Description

Cap, 1/4 in Nominal Pipe Size, CPVC, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 15/16 in Outside Diameter, 15/16 in Overall Length, 565 psi Maximum Operating Pressure, 0 Degrees to 176 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 18, 1/4 In.-18, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.