Zoro Homepage

CPVC Cap, Schedule 80, 3/4" Pipe Size, Socket

  • Mfr # 9847-007

  • Zoro # G3127704


product price: $4.99
/ea

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9847-007
Zoro #
G3127704
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
1 7/16 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 1/2 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Item
Cap
Standards
ASTM D1784, NSF14 Certified
Specific Pipe Fitting Shape
Cap
Max. Pressure
688 psi @ 73 Degrees F
Specific Fitting Shape
Cap
Max. Temp.
210 Degrees F
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 210 Degrees F
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80

Description

Cap, 3/4 in Nominal Pipe Size, CPVC, Schedule 80, Female Socket, For Pipe Schedule Schedule 80, 1 1/2 in Outside Diameter, 1 7/16 in Overall Length, 690 psi Maximum Operating Pressure, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.