Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Coupling, CTS, Schedule 40, 1/2" Pipe Size, CTS Hub

  • Mfr # 2GJY7

  • Zoro # G3449652


product price: $0.70
/ea

Key Features

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GJY7
Zoro #
G3449652
UPC #
190735934326
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Copper Tube Size
1/2 in
Overall Length
1 5/32 in
Fitting Side A Copper Tube Size
1/2 in
Socket Depth
9/16 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Item
Coupling, CTS
Standards
ASTM D2846, NSF-61
Pipe Fitting Connection Type
CTS Hub
Max. Pressure
100 psi
Pipe Fitting Schedule/Class
Schedule 40
Color
Light Yellow
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Coupling
Specific Pipe Fitting Shape
Coupling
Max. Temp.
180 Degrees F
Schedule
40
Includes Center Stop
Rolled Center Stop
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
CTS Socket Hub
Compatible Tube Material
CPVC
Precleaned
Cleaned and Bagged
Fitting Material
CPVC
Maximum Operating Temperature
212 Degrees F
Application
Tubing Systems
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
CTS Socket Hub
Minimum Operating Temperature
32 Degrees F
Fitting Shape
Coupling Body
Operating Temperature - Maximum
212 Degrees F
For Media Type
Non-Potable Water, Potable Water
Fitting Features
Rigid
Fitting Side 2 Connection Type
Socket
Operating Temperature - Minimum
32 Degrees F
Material Grade
Schedule SDR-11
Fitting Side 1 Connection Type
Socket
Connector Type
Coupling
Operating Pressure - Maximum
150 psi

Description

Sweat Fitting Coupling, Application Tubing Systems, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Straight Coupling, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.