Zoro Homepage

CPVC Coupling, Schedule 40, 1" Pipe Size, Compression

  • Mfr # 160-205

  • Zoro # G2596666


product price: $9.79
/ea

Key Features

Fitting Connection Type
Compression
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Pipe Size - Pipe Fitting
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-205
Zoro #
G2596666
UPC #
032888602052
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Hex Size
1 7/8 in
Fitting Side B Outside Diameter
1 7/8 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Fitting Connection Type
Compression
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 40
Item
Coupling
Standards
NSF Certified
Max. Temp.
180 Degrees F
Color
White
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Coupling
Temp. Range
32 Degrees to 180 Degrees F
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61; NSF 372
For Pipe Schedule
40
Fitting Side B Gender
Female
Includes Shield
No
Seal Material
EPDM
Application
Potable Water
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Maximum Operating Pressure
100 psi
Fitting Side A Type
Compression
Includes Seal
No
Fitting Side B Type
Compression

Description

Compression Coupling, CPVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Compression, 1 7/8 in, 1 in, Female, Compression, 1 7/8 in, Includes Seal Seal Not Included, 2 17/64 in Overall Length, 100 psi Maximum Operating Pressure, 32 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.