Zoro Homepage

CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT

  • Mfr # 9830-007

  • Zoro # G3045691


product price: $10.59
/ea

Key Features

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9830-007
Zoro #
G3045691
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
For Pipe Outside Diameter
3/4 in
Fitting Side B Outside Diameter
1 7/16 in
Fitting Side A Outside Diameter
1 7/16 in
Overall Length
1 3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Item
Coupling
Standards
ASTM D1784, NSF14 Certified
Basic Pipe Fitting Material
Plastic
Color
Gray
Max. Pressure
344 psi @ 73 Degrees F
Specific Pipe Fitting Shape
Coupling
Max. Temp.
210 Degrees F
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Type
NPT
Low Lead Certified Standard
NSF 61
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Certified
Maximum Operating Pressure
345 psi @ 73 Degrees F
Schedule
Schedule 80
Application
Non-Potable Water, Potable Water
Fitting Side A Type
NPT
Includes Shield
No
Fitting Side B Gender
Female
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Plug
No
Fitting Side B Pipe Threading
14
Includes Seal
No

Description

Coupling, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, NPT, 1 7/16 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/4 in, 1 3/4 in Overall Length, 345 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.