Zoro Homepage

CPVC Coupling, Schedule 80, 4" Pipe Size, Socket

  • Mfr # 9829-040

  • Zoro # G3253844


product price: $41.89
/ea

Key Features

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9829-040
Zoro #
G3253844
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
5 1/4 in
Overall Length
4 3/4 in
Fitting Side A Outside Diameter
5 1/4 in
For Pipe Outside Diameter
4 in

Details

Fitting Connection Type
Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Coupling
Fitting Schedule/Class
Schedule 80
Item
Coupling
Standards
ASTM D1784, NSF14 Certified
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
210 Degrees F
Specific Fitting Shape
Coupling
Max. Pressure
324 psi @ 73 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 200 Degrees F
Includes Seal
No
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
For Pipe Schedule
80
Includes Shield
No
Schedule
Schedule 80
Application
Non-Potable Water, Potable Water
Low Lead Certified Standard
NSF 61
Fitting Side A Type
Socket
Maximum Operating Pressure
320 psi @ 73 Degrees F
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Coupling, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 4 in, Female, Socket, 5 1/4 in, 4 in, Female, Socket, 5 1/4 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 in, 4 51/64 in Overall Length, 320 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.