Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass

  • Mfr # 164-314NL

  • Zoro # G5362576


product price: $8.49
/ea

Key Features

Fitting Connection Type
Socket CTS x FNPT Brass
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Pipe Size - Pipe Fitting
3/4"
Standards
ANSI B168 ANSI/NSF Annex G, CSA, FM, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-314NL
Zoro #
G5362576
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Dia.
1"
Pipe Size (Fittings)
3/4"
Plastic Side Nominal Pipe Size
3/4 in
Metal Side Nominal Pipe Size
3/4 in
Hex Size
31 mm
Overall Length
1 13/16 in
Plastic Side Outside Diameter
32.2 mm
Metal Side Outside Diameter
33.5 mm

Details

Fitting Connection Type
Socket CTS x FNPT Brass
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Item
CPVC to Brass Adapter
Standards
ANSI B168 ANSI/NSF Annex G, CSA, FM, UL
Max. Pressure
200 psi
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Compliance
AB1953, NSF/ANSI 61, UPC
Temp. Range
32 Degrees to 180 Degrees F
Color
Tan
Application
Potable Water
Schedule
Schedule 40
Metal Side Pipe Threading
14
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Collar Material
CPVC
Metal Side Material
Brass
Metal Side Type
NPT
Low Lead Certified Standards
NSF 372; NSF 61
Non-Threaded Insert Material
CPVC
Threaded Insert Material
Brass
Metal Side Gender
Female
For Pipe Schedule
Schedule 40
Includes Plug
No
Plastic Side Type
Socket
Material Grade
C46400
Plastic Side Gender
Female
Includes Seal
No
Maximum Operating Pressure
100 psi

Description

Transition Adapter, 3/4 in Metal Side Nominal Pipe Size, Brass Metal Side Material, C46400, Female Metal Side Gender, NPT Metal Side Type, 33.5 mm Metal Side Outside Diameter, 14 Metal Side Pipe Threading, 3/4 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Female Plastic Side Gender, Socket Plastic Side Type, 32.2 mm Plastic Side Outside Diameter, Threaded Insert Material Brass, Schedule 40, For Pipe Schedule Schedule 40, Includes Plug Plug Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.