Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT

  • Mfr # DE4107-005CG

  • Zoro # G3290043


product price: $7.15
/ea

Key Features

Fitting Connection Type
Socket x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE4107-005CG
Zoro #
G3290043
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Outside Diameter
1 3/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
7/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
7/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Socket x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Item
Drop Ear Elbow, 90 Degrees , CTS
Standards
ASTM D2846
Color
Tan
Specific Fitting Shape
90 Degree Drop Ear Elbow
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule SDR-11
Max. Pressure
400 psi@73 Degrees F
Max. Temp.
180 Degrees F
Specific Pipe Fitting Shape
90 Degree Drop Ear Elbow
Temp. Range
73 Degrees to 180 Degrees F
Maximum Operating Pressure
400 psi @ 73 Degrees F
Includes Shield
No
Fitting Side A Gender
Female
Schedule
Schedule SDR 11
Fitting Shape
90 Degrees Elbow
For Pipe Schedule
SDR 11
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Non-Potable Water
Includes Seal
Yes
Material Grade
SDR-11
Fitting Side B Connection Type
NPT
Fitting Side A Connection Type
CTS Socket Hub
Fitting Material
CPVC
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
400 psi
Includes Center Stop
Rolled Center Stop
Fitting Side 1 Connection Type
Socket
For Media Type
Non-Potable Water
Operating Temperature - Maximum
180 Degrees F

Description

Sweat Fitting Elbow, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type NPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side B Pipe Size 1/2 in, Maximum Operating Pressure 400 psi @ 73 Degrees F, Specific Fitting Shape 90 Degrees Drop Ear Elbow, Includes Center Stop Rolled Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.