Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Elbow, 45 Degrees, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT

  • Mfr # 9819-015

  • Zoro # G3379117


product price: $13.39
/ea

Key Features

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9819-015
Zoro #
G3379117
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Outside Diameter
2 5/16 in
For Pipe Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 5/16 in
Overall Length
2 3/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Item
Elbow, 45 Degrees
Standards
ASTM D1784, NSF14
Color
Gray
Specific Fitting Shape
45 Degree Elbow
Max. Temp.
210 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Max. Pressure
260 psi @ 73 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Includes Shield
No
Fitting Side B Type
NPT
Low Lead Certified Standard
NSF 61
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
For Pipe Schedule
80
Maximum Operating Pressure
235 psi @ 73 Degrees F
Fitting Side B Gender
Female
Includes Plug
No
Schedule
Schedule 80
Application
Non-Potable Water, Potable Water

Description

45 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/2 in, 2 7/32 in Overall Length, 235 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.