Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Elbow, 45 Degrees, Schedule 80, 1/4" Pipe Size, FNPT x FNPT

  • Mfr # 9819-002

  • Zoro # G5327892


product price: $7.79
/ea

Key Features

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9819-002
Zoro #
G5327892
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Fitting Side A Outside Diameter
7/8 in
For Pipe Outside Diameter
1/4 in
Fitting Side B Outside Diameter
7/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 1/4 in

Details

Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Item
Elbow, 45 Degrees
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Specific Pipe Fitting Shape
45 Degree Elbow
Max. Pressure
150 psi
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Plastic
Max. Temp.
176 Degrees F
Temp. Range
32 Degrees to 200 Degrees F
Low Lead Certified Standard
NSF 61
Schedule
Schedule 80
For Pipe Schedule
80
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Includes Seal
No
Includes Plug
No
Fitting Side B Gender
Female
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
565 psi @ 73 Degrees F
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified

Description

45 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1/4 in, Female, NPT, 7/8 in, 18, 1/4 in, Female, NPT, 7/8 in, 18, Includes Seal Seal Not Included, For Pipe Outside Diameter 1/4 in, 1 19/64 in Overall Length, 565 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.