Zoro Homepage

CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub

  • Mfr # 4106-020

  • Zoro # G2911711


product price: $15.19
/ea

Key Features

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4106-020
Zoro #
G2911711
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Outside Diameter
2 9/16 in
Overall Length
5 3/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 9/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in

Description

Sweat Fitting Elbow, Application Non-Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 2 in, Fitting Material CPVC, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Includes Center Stop Rolled Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 5 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.