Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Elbow, 90 Degrees, Schedule 80, 6" Pipe Size, Socket x Socket

  • Mfr # 9806-060

  • Zoro # G5327935


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806-060
Zoro #
G5327935
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
For Pipe Outside Diameter
6 in
Fitting Side A Outside Diameter
7 9/16 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
7 9/16 in
Fitting Side B Nominal Pipe Size
6 in
Overall Length
10 9/16 in

Details

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Item
Elbow, 90 Degrees
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
176 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Max. Pressure
150 psi
Specific Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Gender
Female
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Fitting Side A Type
Socket
Low Lead Certified Standard
NSF 61
Includes Plug
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Shield
No
Maximum Operating Pressure
280 psi @ 73 Degrees F
Low Lead Compliance Level
Certified
Includes Seal
No
For Pipe Schedule
80

Description

90 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 6 in, Female, Socket, 7 9/16 in, 6 in, Female, Socket, 7 9/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 6 in, 10 39/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.