Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Female Adapter, Schedule 80, 6" Pipe Size, Socket x FPT

  • Mfr # 9835-060N

  • Zoro # G7841181


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket x FPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9835-060N
Zoro #
G7841181
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Fitting Side B Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
7 1/2 in
Overall Length
7 1/2 in
Fitting Side A Outside Diameter
7 1/2 in
For Pipe Outside Diameter
6 in
Fitting Side A Nominal Pipe Size
6 in

Details

Fitting Connection Type
Socket x FPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Item
Female Adapter
Standards
NSF
Max. Temp.
176 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Color
Gray
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 200 Degrees F
Low Lead Certified Standard
NSF 61
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Includes Seal
No
Application
Non-Potable Water, Potable Water
Includes Shield
No
Includes Plug
No
Fitting Side B Gender
Female
Schedule
Schedule 80
Maximum Operating Pressure
140 psi @ 73 Degrees F
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
8
Fitting Side A Gender
Female
For Pipe Schedule
80

Description

Female Adapter, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 6 in, Female, Socket, 7 1/2 in, 6 in, Female, NPT, 7 1/2 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 6 in, 7 1/2 in Overall Length, 140 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.