Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Flange, Schedule 80, 2-1/2" Pipe Size, Spigot

  • Mfr # 9856-025

  • Zoro # G5385012


product price: $41.75
/ea

Key Features

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9856-025
Zoro #
G5385012
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Outside Dia.
7"
Flange Outside Diameter
7 in
Overall Length
3 1/4 in
Bolt Circle Diameter
5 1/2 in
Flange Thickness
15/16 in
Nominal Pipe Size
2 1/2 in
Bolt Hole Diameter
11/16 in

Details

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Flange
Standards
NSF
Specific Fitting Shape
Flange
Color
Gray
Specific Pipe Fitting Shape
Flange
Number of Holes
4
Max. Temp.
176 Degrees F
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Temp. Range
176 Degrees F
Schedule
Schedule 80
Connection Surface
Raised
For Pipe Schedule
80
Maximum Operating Pressure
150 psi
Class
Class 150
Low Lead Certified Standard
NSF61
Low Lead Compliance Level
Certified
Number of Bolt Holes
4
Application
Non-Potable Water, Potable Water

Description

Flange, Lap Joint, 2 1/2 in Nominal Pipe Size, Spigot, 7 in Flange Outside Diameter, 15/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 3 1/4 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.