Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Flange, Schedule 80, 3/4" Pipe Size, Spigot

  • Mfr # 9856-007

  • Zoro # G5328136


product price: $10.69
/ea

Key Features

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9856-007
Zoro #
G5328136
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Dia.
3-7/8"
Pipe Size (Fittings)
3/4"
Bolt Hole Diameter
9/16 in
Nominal Pipe Size
3/4 in
Bolt Circle Diameter
2 3/4 in
Flange Thickness
9/16 in
Overall Length
1 13/16 in
Flange Outside Diameter
3 7/8 in

Details

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Flange
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Number of Holes
4
Specific Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Max. Temp.
176 Degrees F
Max. Pressure
150 psi
Temp. Range
176 Degrees F
Schedule
Schedule 80
Low Lead Certified Standard
NSF61
Number of Bolt Holes
4
For Pipe Schedule
80
Class
Class 150
Application
Non-Potable Water, Potable Water
Connection Surface
Raised
Low Lead Compliance Level
Certified
Maximum Operating Pressure
150 psi

Description

Flange, Lap Joint, 3/4 in Nominal Pipe Size, Spigot, 3 7/8 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 13/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.