Zoro Homepage

CPVC Flange, Schedule 80, 8" Pipe Size, Blind

  • Mfr # 9853-080

  • Zoro # G5342662


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Blind
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9853-080
Zoro #
G5342662
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Outside Dia.
13-1/2"
Pipe Size (Fittings)
8"
Overall Length
1 1/2 in
Flange Outside Diameter
13 1/2 in
Bolt Circle Diameter
11 3/4 in
Nominal Pipe Size
8 in
Flange Thickness
1 1/4 in
Bolt Hole Diameter
13/16 in

Details

Fitting Connection Type
Blind
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Flange
Standards
NSF
Specific Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Max. Temp.
176 Degrees F
Pipe Fitting Connection Type
Blind
Max. Pressure
150 psi
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
8
Basic Pipe Fitting Material
Plastic
Color
Gray
Temp. Range
176 Degrees F
Maximum Operating Pressure
150 psi
Class
Class 150
Low Lead Certified Standard
NSF61
For Pipe Schedule
80
Application
Non-Potable Water, Potable Water
Number of Bolt Holes
8
Low Lead Compliance Level
Certified
Schedule
Schedule 80
Connection Surface
Flat

Description

Flange, Blind, 8 in Nominal Pipe Size, Blind, 13 1/2 in Flange Outside Diameter, 1 1/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 1 1/2 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.