Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Flange, Schedule 80, 8" Pipe Size, Spigot

  • Mfr # 9856-080

  • Zoro # G5329877


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9856-080
Zoro #
G5329877
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Outside Dia.
13-1/2"
Pipe Size (Fittings)
8"
Bolt Hole Diameter
13/16 in
Flange Outside Diameter
13 1/2 in
Bolt Circle Diameter
11 3/4 in
Flange Thickness
1 11/16 in
Overall Length
6 7/8 in
Nominal Pipe Size
8 in

Details

Fitting Connection Type
Spigot
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Schedule 80
Item
Flange
Standards
NSF
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
8
Specific Pipe Fitting Shape
Flange
Max. Pressure
150 psi
Specific Fitting Shape
Flange
Max. Temp.
176 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Temp. Range
176 Degrees F
Schedule
Schedule 80
Number of Bolt Holes
8
Maximum Operating Pressure
150 psi
Class
Class 150
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80
Low Lead Certified Standard
NSF61
Low Lead Compliance Level
Certified
Connection Surface
Raised

Description

Flange, Lap Joint, 8 in Nominal Pipe Size, Spigot, 13 1/2 in Flange Outside Diameter, 1 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 6 7/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.