Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Male Adapter, Schedule 80, 1-1/4" Pipe Size, MNPT x Socket

  • Mfr # 9836-012

  • Zoro # G2852656


product price: $12.79
/ea

Key Features

Fitting Connection Type
MNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9836-012
Zoro #
G2852656
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Overall Length
2 1/2 in
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
2 1/16 in
Fitting Side A Nominal Pipe Size
1 1/4 in
For Pipe Outside Diameter
1 1/4 in

Details

Fitting Connection Type
MNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Item
Male Adapter
Standards
ASTM D1784, NSF14 Certified
Max. Temp.
210 Degrees F
Color
Gray
Max. Pressure
260 psi @ 73 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Pipe Threading
11 1/2
Schedule
Schedule 80
Includes Shield
No
Fitting Side A Type
Socket
Includes Seal
No
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Fitting Side A Gender
Female
Includes Plug
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80
Maximum Operating Pressure
260 psi @ 73 Degrees F

Description

Male Adapter, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Male, NPT, 1 5/8 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/4 in, 2 9/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.