Zoro Homepage

CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket

  • Mfr # 9836-030

  • Zoro # G2663622


product price: $65.19
/ea

Key Features

Fitting Connection Type
MNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9836-030
Zoro #
G2663622
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
4 1/8 in
Overall Length
3 7/8 in
Fitting Side B Outside Diameter
2 13/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
For Pipe Outside Diameter
3 in

Description

Male Adapter, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 3 in, Female, Socket, 4 1/8 in, 3 in, Male, NPT, 2 13/16 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 in, 3 57/64 in Overall Length, 185 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.