Zoro Homepage

CPVC Male Adapter, Schedule 80, 8" Pipe Size, Socket x MPT

  • Mfr # 9836080N

  • Zoro # G8340997


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Socket x MPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9836080N
Zoro #
G8340997
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Fitting Side B Nominal Pipe Size
8 in
Overall Length
7 1/2 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
6 5/8 in
For Pipe Outside Diameter
8 in
Fitting Side A Outside Diameter
9 5/8 in

Description

Male Adapter, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 8 in, Female, Socket, 9 5/8 in, 8 in, Male, NPT, 6 5/8 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 8 in, 7 1/2 in Overall Length, 125 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.