Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT

  • Mfr # 9839-131

  • Zoro # G3147557


product price: $7.89
/ea

Key Features

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9839-131
Zoro #
G3147557
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/4 in
For Pipe Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 1/2 in
Hex Size
1 1/2 in
Overall Length
1 1/4 in

Details

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Reducer Bushing
Standards
ASTM D1784, NSF14 Certified
Specific Fitting Shape
Reducer Bushing
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
315 psi @ 73 Degrees F
Max. Temp.
210 Degrees F
Color
Gray
Specific Pipe Fitting Shape
Reducing Bushing
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side B Type
NPT
Application
Non-Potable Water, Potable Water
For Pipe Schedule
80
Includes Plug
No
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
315 psi @ 73 Degrees F
Low Lead Certified Standard
NSF 61
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Includes Shield
No

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1 in, Male, NPT, 1 1/4 in, 11 1/2, 3/4 in, Female, NPT, 1 1/2 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 in, 1 9/32 in Overall Length, 315 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.