Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT

  • Mfr # 9839-072

  • Zoro # G3228915


product price: $9.39
/ea

Key Features

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2" x 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9839-072
Zoro #
G3228915
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Hex Size
1 in
For Pipe Outside Diameter
1/2 in
Fitting Side A Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1 in
Overall Length
15/16 in

Details

Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule 80
Item
Reducer Bushing
Standards
ASTM D1784, NSF14 Certified
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi @ 73 Degrees F
Max. Temp.
210 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Specific Fitting Shape
Reducer Bushing
Basic Pipe Fitting Material
Plastic
Color
Gray
Temp. Range
32 Degrees to 200 Degrees F
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
14
Low Lead Certified Standard
NSF 61
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Maximum Operating Pressure
425 psi @ 73 Degrees F
Application
Non-Potable Water, Potable Water
Includes Shield
No
Includes Plug
No
Low Lead Compliance Level
Certified
Includes Seal
No
Schedule
Schedule 80

Description

Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Male, NPT, 13/16 in, 14, 1/4 in, Female, NPT, 1 in, 18, Includes Seal Seal Not Included, For Pipe Outside Diameter 1/2 in, 61/64 in Overall Length, 425 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.