CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub

  • Mfr # 4137-166

  • Zoro # G3136944


product price: $2.79
/ea

Key Features

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1-1/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4137-166
Zoro #
G3136944
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1/2"
Pipe Size (Fittings)
1-1/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 3/8 in
Fitting Side B Outside Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Pipe Size
2 3/4 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Pipe Size
1 1/4 in

Details

Fitting Connection Type
CTS Spigot x CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Bushing
Fitting Schedule/Class
Schedule SDR-11
Item
Reducing Bushing, CTS
Standards
ASTM D2846
Max. Temp.
180 Degrees F
Specific Pipe Fitting Shape
Reducing Bushing
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule SDR-11
Color
Tan
Pipe Fitting Connection Type
CTS Spigot x CTS Hub
Specific Fitting Shape
Reducer Bushing
Max. Pressure
400 psi@73 Degrees F
Connection Type
Spigot x CTS Socket Hub
Temp. Range
73 Degrees to 180 Degrees F
Fitting Side A Gender
Male
Includes Shield
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule SDR 11
Application
Non-Potable Water
Fitting Side B Type
CTS Hub
Maximum Operating Pressure
Not Rated
Fitting Side A Type
CTS Spigot
Includes Seal
No
Fitting Side A Connection Type
Spigot
Maximum Operating Temperature
180 Degrees F
Includes Center Stop
Rolled Center Stop
Fitting Side B Connection Type
CTS Socket Hub
Fitting Material
CPVC
Fitting Shape
Bushing
Fitting Side 2 Connection Type
Socket
Operating Temperature - Maximum
180 Degrees F
Connector Type
Reducer
Fitting Side 1 Connection Type
Spigot
Operating Pressure - Maximum
Not Rated
For Media Type
Non-Potable Water

Description

Sweat Fitting Bushing, Application Non-Potable Water, Fitting Side A Connection Type Spigot, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side A Pipe Size 2 3/4 in, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Reducing Bushing, Includes Center Stop Rolled Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 1 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.